Screw Cover, fits 1600x600mm

Item #: 27098

Cat #: PCST86PC

UPC: 783510984601

Sign In or Register to view pricing and more.
Documents & Guides
Covers for Upper Front, fits 1600x600mm PC, Lt Gray, Steel

Overview

Covers for Upper Front, fits 1600x600mm PC, Lt Gray, Steel
Front Covers for the upper top opening are finished with textured light-gray RAL 7035 powder paint (except stainless steel). Noted sizes also available in stainless steel finish. Covers are secured with four semi-flush cover screws. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Covers include grounding stud. All mounting hardware is furnished.
Also known as: 783510984601, PCST86PC

Specifications

IP/NEMA Rating: IP55
Material: Steel
Width: 23.620 in
Depth: 0.690 in
Height: 62.990 in
IP/NEMA Rating: IP55
Width: 23.620 in
Height: 62.990 in
Material: Steel
Depth: 0.690 in

Customer Reviews

No reviews for this product
(0)