MINIATURE CIRCUIT BRKR 120/240V 30/15A

Item #: 270972

Cat #: HOMT3015

UPC: 785901141945

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BRKR 120/240V 30/15A
Also known as: 785901141945, HOMT3015

Specifications

Poles: 2
Family / Style: Homeline
Volts AC: 120/240
Amps: 15, 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: Homeline
Amps: 15, 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)