Illuminated push button, XB4, metal, green flush, 22mm, LED, plain lens, 1NO + 1NC, 24V AC DC

Item #: 27096

Cat #: XB4BW33B5

UPC: 785901381488

Sign In or Register to view pricing and more.
Illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC

Overview

Illuminated push button, Harmony XB4, metal, green flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC
This Harmony XB4 illuminated modular green push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses a universal LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901381488, XB4BW33B5

Specifications

Mounting: Panel
Volts DC: 24
Amps: 10
Color: Green
Size: 22.5 mm
Type: LED, Pilot Light
Material: Chrome
Volts AC: 24
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Mounting: Panel
Amps: 10
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Volts DC: 24
Color: Green
Type: LED, Pilot Light
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)