Three Level Sensor Terminal Block, Type: DR 2,5/6.D
Item #: 270918
Cat #: 1SNA115541R1100
UPC: 662019957265
Sign In or Register to view pricing and more.
Documents & Guides
Three Level Sensor Terminal Block. Screw Clamp. Type: DR 2,5/6.D. Color: Gray. 300V/26A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 20 - 12 AWG. Application: Three Level Block for Sensor.
Overview
Three Level Sensor Terminal Block. Screw Clamp. Type: DR 2,5/6.D. Color: Gray. 300V/26A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 20 - 12 AWG. Application: Three Level Block for Sensor.
Also known as: 662019957265, 1SNA115541R1100
Specifications
Type: | Terminal Block, Screw Clamp |
Amps: | 26 |
Mounting: | DIN Rail |
Color: | Gray |
Family / Style: | Entrelec |
Gauge: | 14 |
Type: | Terminal Block, Screw Clamp |
Mounting: | DIN Rail |
Family / Style: | Entrelec |
Amps: | 26 |
Color: | Gray |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)