This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 3R/5/12, 200A, 3P, 240VAC, No KO's
Item #: 270898
Cat #: H324AWK
UPC: 785901480570
Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R/5/12, 200 Amp, 3-Pole, 240 Volt AC, No Knock Outs
Overview
Disconnect Switch, Fused, NEMA 3R/5/12, 200 Amp, 3-Pole, 240 Volt AC, No Knock Outs
Also known as: 785901480570, H324AWK
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Amps: | 200 |
Volts DC: | 250 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)