Inline Connector, Female, A12 Shell, 10 Contacts, 16 AWG, Basketweave
Item #: 270879
Cat #: A12-IL-1016F-10B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Inline Connector, Female A12 Shell Size, 10 Contacts, 16 AWG,Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Overview
Inline Connector, Female A12 Shell Size, 10 Contacts, 16 AWG,Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Also known as: A12-IL-1016F-10B
Specifications
Gender: | Female |
Size: | A12 |
Type: | Inline Connector |
Gauge: | 16 |
Gender: | Female |
Type: | Inline Connector |
Size: | A12 |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)