Main Breaker, EZ Meter-Pak, 1600A, 120/240VAC, 1PH, 3W, 1200A busbar, 65kA SCCR

Item #: 270820

Cat #: EZM11600GCBC

UPC: 785901651444

Sign In or Register to view pricing and more.
Main Breaker, EZ Meter-Pak, 1600 Amp, 120/240 Volt AC, 1-Phase, 3 Wire, 1200 Amp AL/CU Busbar, 65kA SCCR Main Breaker, OH/UG Feed

Overview

Main Breaker, EZ Meter-Pak, 1600 Amp, 120/240 Volt AC, 1-Phase, 3 Wire, 1200 Amp AL/CU Busbar, 65kA SCCR Main Breaker, OH/UG Feed
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. 
Also known as: 785901651444, EZM11600GCBC

Specifications

Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 1600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Phase: 1
Amps: 1600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)