Terminal Block, Feed Through, 35A, 600VAC, 10mm, Beige

Item #: 270804

Cat #: 7940098707

UPC: 064675124041

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 35 Amp, 600 Volt AC, 10 mm, Beige, 22 - 10 AWG

Overview

Terminal Block, Feed Through, 35 Amp, 600 Volt AC, 10 mm, Beige, 22 - 10 AWG
Also known as: 064675124041, 7940098707

Specifications

Type: Terminal Block
Amps: 35
Gauge: 10, 20
Mounting: DIN Rail
Width: 10 mm
Color: Beige
Volts AC: 600
Type: Terminal Block
Gauge: 10, 20
Width: 10 mm
Volts AC: 600
Amps: 35
Mounting: DIN Rail
Color: Beige

Customer Reviews

No reviews for this product
(0)