Junction Box, NEMA 4X, Screw Cover, 11.34" x 7.40" x 4.84"

Item #: 27080

Cat #: Q302013PCI

UPC: 783510145095

Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 11.34 x 7.40 x 4.84 Inch, Polyester
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Opaque Screw Cover, 11.34 x 7.40 x 4.84 Inch, Polyester
nVent HOFFMAN HOFQ251815PCE QLine E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLine products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510145095, Q302013PCI

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Color: Gray
Mounting: Wall
Height: 11.340 in
Width: 7.340 in
Depth: 4.840 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 11.340 in
Depth: 4.840 in
Material: Polycarbonate, Polyester
Mounting: Wall
Width: 7.340 in

Customer Reviews

No reviews for this product
(0)