IEC contactor, TeSys F, lug kit, 150A to 185A, set of 6 parts

Item #: 270780

Cat #: DZ2FG6

UPC: 785901843559

Sign In or Register to view pricing and more.
Documents & Guides
IEC contactor, TeSys F, lug kit, 150A to 185A, set of 6 parts

Overview

IEC contactor, TeSys F, lug kit, 150A to 185A, set of 6 parts
Also known as: 785901843559, DZ2FG6

Specifications

Type: Lug Kit
Allowable Gauge Range: 6 - 3/0
Amps Range: 150 - 185
Type: Lug Kit
Amps Range: 150 - 185
Allowable Gauge Range: 6 - 3/0

Customer Reviews

No reviews for this product
(0)