Transfer Switch, Non-Fused, 600A, 600VAC, 600VDC, 3P, NEMA 1

Item #: 270749

Cat #: DTU366

UPC: 785901568520

Sign In or Register to view pricing and more.
Transfer Switch, Non-Fused, 600 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1

Overview

Transfer Switch, Non-Fused, 600 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 1
Also known as: 785901568520, DTU366

Specifications

Poles: 3
Amps: 600
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 600
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)