This product has been discontinued.

GMA 6A BUSS FUSE
Item #: 27071
Cat #: GMA-6A
UPC: 051712716710
Documents & Guides
6A 125V 5mm x 20mm Glass, Fast Acting Fuse
Sign In or Register to view pricing and more.
No associated products found.
Overview
6A 125V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716710, GMA-6A
Specifications
Amps: | 6 |
Diameter: | 5 mm |
Length: | 20 mm |
Type: | Glass, Fuse, Time Delay |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 6 |
Length: | 20 mm |
Volts AC: | 250 |
Diameter: | 5 mm |
Type: | Glass, Fuse, Time Delay |
Mounting: | Cartridge |
Customer Reviews
No reviews for this product
(0)