Contactor, Time Delay Block, Pneumatic, On-Delay, 1 -30 Second

Item #: 270664

Cat #: LADS2

UPC: 785901213840

Sign In or Register to view pricing and more.
Contactor, Time Delay Block, Pneumatic, On-Delay, 1 -30 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks

Overview

Contactor, Time Delay Block, Pneumatic, On-Delay, 1 -30 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks
Also known as: 785901213840, LADS2

Specifications

Type: Pneumatic
Poles: 2
Amps: 10
Mounting: Right, Front
Range: 1 - 30 sec
Standards: California Proposition 65
Type: Pneumatic
Amps: 10
Range: 1 - 30 sec
Poles: 2
Mounting: Right, Front
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)