Industrial Unit Heater, 15.0 KW, 480V, Three Phase

Item #: 270649

Cat #: MUH154

UPC: 685360047430

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 15.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 15.0 KW, 480V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047430, MUH154

Specifications

Phase: 3, 1
Volts AC: 480
Amps: 18
Color: Beige
Wattage: 15 kW
Mounting: Wall
Phase: 3, 1
Amps: 18
Wattage: 15 kW
Volts AC: 480
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)