This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 1, 400A, 2P, 240VAC, Neutral
Item #: 270600
Cat #: H225N
UPC: 785901450429
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 400 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Overview
Disconnect Switch, Fused, NEMA 1, 400 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 785901450429, H225N
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 400 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)