SWITCH FUSIBLE HD 240V 200A 2P NEMA1

Item #: 270593

Cat #: H224N

UPC: 785901477952

Sign In or Register to view pricing and more.
Square D,SWITCH FUSIBLE HD 240V 200A 2P NEMA1,200 A,250 V DC-240 V AC,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SWITCH FUSIBLE HD 240V 200A 2P NEMA1,200 A,250 V DC-240 V AC,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
SWITCH FUSIBLE HD 240V 200A 2P NEMA1
Also known as: 785901477952, H224N

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)