Disconnect Switch, Fusible, NEMA 12K, 100A, 2P, 240VAC, No Neutral

Item #: 270587

Cat #: H223AWK

UPC: 785901478140

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 100 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts

Overview

Disconnect Switch, Fused, NEMA 12K, 100 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts
Also known as: 785901478140, H223AWK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12K
Volts DC: 250
Amps: 100
Volts AC: 240
IP/NEMA Rating: NEMA 12K
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)