Terminal Block, Fused, Cartridge, 8mm Width, 2 Tier, DIN Rail Mount

Item #: 270578

Cat #: 9503350000

UPC: 008190550800

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fused, Cartridge, 10 Amp, 300 Volt AC/DC, 8 mm Width, 2 Tier, DIN Rail Mount, Beige, 50 per Pack

Overview

Terminal Block, Fused, Cartridge, 10 Amp, 300 Volt AC/DC, 8 mm Width, 2 Tier, DIN Rail Mount, Beige, 50 per Pack
Also known as: 008190550800, 9503350000

Specifications

Width: 8 mm
Amps: 10
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Color: Beige
Volts DC: 300
Width: 8 mm
Volts AC: 300
Poles: 1
Color: Beige
Amps: 10
Mounting: DIN Rail
Size: 4 mm
Volts DC: 300

Customer Reviews

No reviews for this product
(0)