Compression Lug, 1-Hole, Long Barrel, 4 AWG, 1/2" Stud

Item #: 270555

Cat #: BBLU-1/0S2

UPC: 785037215848

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 4 AWG, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.

Overview

Compression Lug, 1-Hole, Long Barrel, 4 AWG, 1/2 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Also known as: 785037215848, BBLU-1/0S2

Specifications

Material: Copper
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)