Illuminated push button, XB4, red flush complete illum pushbutton Ø22 mm spring return

Item #: 27055

Cat #: XB4BW3435

UPC: 785901381501

Sign In or Register to view pricing and more.
Illuminated push button, Harmony XB4, red flush complete illum pushbutton Ø22 mm spring return 1NO+1NC 110...120 V

Overview

Illuminated push button, Harmony XB4, red flush complete illum pushbutton Ø22 mm spring return 1NO+1NC 110...120 V
This Harmony XB4 plain lens illuminated modular red push button operates with a spring return / impulse mechanism, is supplied with 110V to 120V AC/DC, uses an integral transformer with Integral LED. It has a metal bezel. This illuminated push button with integral transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 22mm diameter cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting BA9s base and LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381501, XB4BW3435

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Type: Steady
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Type: Steady
Size: 22 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)