Copper Two-hole Long-barrel Lug

Item #: 270545

Cat #: BBLU-1/0D3

UPC: 785037215824

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037215824, BBLU-1/0D3

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)