Speaker Line Attenuator

Item #: 270544

Cat #: AT10A

UPC: 765368450057

Sign In or Register to view pricing and more.
Documents & Guides
Speaker Line Attenuator, 10 Watt, Metallic, Mount: 1-Gang Box. For use with 25 & 70V AC Speakers.

Overview

Speaker Line Attenuator, 10 Watt, Metallic, Mount: 1-Gang Box. For use with 25 & 70V AC Speakers.
The AT-Series of attenuators allows the output level of a network of 25V or 70V speakers to be controlled from a wall-mounted volume control, without affecting overall amplifier volume settings. The AT10A can handle speaker loads of up to 10W and the AT35A can handle speaker loads of up to 35W. Volume reduction takes place in 3 dB increments except for the two lowest settings, which provide 6 dB reduction increments. These rugged attenuators have 10 levels of sound control, plus an off setting.
Also known as: 765368450057, AT10A

Specifications

Wattage: 10
Gangs: 1
Wattage: 10
Gangs: 1

Customer Reviews

No reviews for this product
(0)