Outdoor Lantern

Item #: 270489
Cat #: V9270-5
UPC: 748066592700
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 4"x8"x6-1/4" (WxHxE), Bulbs Not Included, Finish: Rust and Clear Glass.

Overview

Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 4"x8"x6-1/4" (WxHxE), Bulbs Not Included, Finish: Rust and Clear Glass.
Also known as: 748066592700, V9270-5

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Rustic
Mounting: Wall
Length: 6.250 in
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Rustic
Length: 6.250 in

Customer Reviews

No reviews for this product
(0)