889 MiniCable

Item #: 27046

Cat #: 889N-F5AEC-6F

UPC: 662074673971

Sign In or Register to view pricing and more.
Documents & Guides
AB 889N-F5AEC-6F 889N MINI CORDSET

Overview

AB 889N-F5AEC-6F 889N MINI CORDSET
Also known as: 662074673971, 889N-F5AEC-6F

Specifications

Type: 4X, Enclsoure, Hinged Cover
Height: 20 in
Color: Metallic
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: NEMA 4X
Type: 4X, Enclsoure, Hinged Cover
Color: Metallic
Depth: 6 in
Width: 20 in
Height: 20 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)