500 MCM Copper Compression Lug

Item #: 270458

Cat #: BBLU-050S

UPC: 785037216616

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, Conductor Diameter: .815", 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 500 MCM, Conductor Diameter: .815", 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037216616, BBLU-050S

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 500
Stud Size: 5/8 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 500
Material: Copper
Volts AC: 600
Stud Size: 5/8 in

Customer Reviews

No reviews for this product
(0)