
Deep Strut - Back To Back, Steel, Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 270457
Cat #: B52A-120GLV
UPC: 781011254308
Documents & Guides
Deep Strut - Back To Back, Steel, 12 Gauge, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Sign In or Register to view pricing and more.
No associated products found.
Overview
Deep Strut - Back To Back, Steel, 12 Gauge, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Also known as: 781011254308, B52A-120GLV
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |