Fluorescent Lampholder, Pedestal Base

Item #: 27045

Cat #: 13464-W

UPC: 078477219904

Documents & Guides
Fluorescent Lampholder, High-Output Base, Pedestal, 660W-600V, Recessed Contact, Plunger, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lampholder, High-Output Base, Pedestal, 660W-600V, Recessed Contact, Plunger, White
Fluorescent Lampholder, Pedestal Base With 20GA Side Grooves, 200 Bulk Pack
Also known as: 078477219904, 13464-W, Tombstone, FA8

Specifications

Wattage: 660
Color: White
Volts AC: 600
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 660
Volts AC: 600
Base: 1-Pin (Fa8)
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)