Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NC, 120VAC coil

Item #: 270439

Cat #: LC2K0601G7

UPC: 785901168980

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NC, 120VAC coil
Sign In or Register to view pricing and more.

Overview

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 6A, 1 NC, 120VAC coil
LC2K0601G7 is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 6A AC-3 2.2kW@400V, it includes a 120V 50/60Hz AC coil, 2NC auxiliary contacts, a mechanical interlock and pre-wired reversing circuit. LC2K0601G7 is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 2.2kW@400V. Very compact, DIN-rail compatible, with connections by screw clamp terminals, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It includes a 120V 50/60Hz AC coil and 2NC built-in auxiliary contacts. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Provides a 120V AC coil compatible 50/60Hz and 2NC built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901168980, LC2K0601G7

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)