
Deep Strut, 2 7/16-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120
Item #: 270396
Cat #: B12SH-120GLV
UPC: 781011207304
Documents & Guides
Deep Strut, 2 7/16-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120
Sign In or Register to view pricing and more.
Overview
Deep Strut, 2 7/16-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 120
Also known as: 781011207304, B12SH-120GLV
Specifications
Material: | Steel |
Height: | 2 7/16 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Height: | 2 7/16 in |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)