
6 AWG-300 MCM Aluminum Solderless Lug
Item #: 270384
Cat #: PB2-300
UPC: 785037482950
Documents & Guides
Aluminum Solderless Panelboard Lug, Conductor Range: 6 AWG - 300 MCM, Type: PB. 2-Conductor, 1-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.
Sign In or Register to view pricing and more.
Overview
Aluminum Solderless Panelboard Lug, Conductor Range: 6 AWG - 300 MCM, Type: PB. 2-Conductor, 1-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037482950, PB2-300, stair lug
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 300 |
Stud Size: | 5/16 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 6 - 300 |
Material: | Aluminum |
Stud Size: | 5/16 in |
Customer Reviews
No reviews for this product
(0)