Horizontal Adjustable Splice Plate, 6" High

Item #: 270373

Cat #: 9A-1036

UPC: 781011272593

Documents & Guides
Horizontal Adjustable Splice Plate, 6" High, for Tray Width Thru 36 Inches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Horizontal Adjustable Splice Plate, 6" High, for Tray Width Thru 36 Inches
Also known as: 781011272593, 9A-1036

Specifications

Height: 6 in
Material: Steel
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)