Wedge Lock Splice Plates

Item #: 270358

Cat #: 9A-1006

UPC: 78101125670

Sign In or Register to view pricing and more.
Documents & Guides
Wedge Lock Splice Plates, for 5" NEMA / 6" Height Tray, Aluminum, Pair

Overview

Wedge Lock Splice Plates, for 5" NEMA / 6" Height Tray, Aluminum, Pair
Also known as: 78101125670, 9A-1006

Specifications

Height: 6 in
Material: Aluminum
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)