This product may not be available in all locations.
3
more
Breaker, Molded Case, 20A, 2P, 600VAC, 14kAIC, PowerPact H
Item #: 270301
Cat #: HDA260202
UPC: 785901416371
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Overview
Breaker, Molded Case, 20 Amp, 2-Pole, 600 Volt AC, 14 kAIC, PowerPact H, I-Line, Phase Connection AC
Also known as: 785901416371, HDA260202
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Volts DC: | 250 |
Amps: | 20 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)