Breaker, Molded Case, Enclosed, NEMA 7/9, 100A, 600VAC, 250VDC

Item #: 270285

Cat #: H100XFA

UPC: 785901327578

Sign In or Register to view pricing and more.

Overview

Breaker, Molded Case, Enclosed, 3-Pole, NEMA 7/9, 100 Amp, 600 Volt AC, 250 Volt DC, 10 kAIC
Also known as: 785901327578, H100XFA

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Poles: 3
Amps: 100
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)