Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 750 MCM. Wire Diameter: .999". Suitable for Grounding, Bonding and Direct Burial Applications.
Overview
Copper Compression Sleeve, Long Barrel, Wire Size: 750 MCM. Wire Diameter: .999". Suitable for Grounding, Bonding and Direct Burial Applications.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037215480, BBCU-075
Specifications
Material: | Copper |
Color: | Black |
Allowable Gauge Range: | 750 |
Material: | Copper |
Allowable Gauge Range: | 750 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)