Wireway, Type 1, Hinged-Cover, 8" x 8" x 60", Steel, Gray, No KOs

Item #: 270219

Cat #: 8860GNK

UPC: 761515104507

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 5 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 5 Foot Length, NO KNOCKOUTS
Also known as: 761515104507, 8860GNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)