N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 270208

Cat #: 121260GNK

UPC: 761515107300

Sign In or Register to view pricing and more.
Documents & Guides
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Overview

N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Also known as: 761515107300, 121260GNK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 12 in
Length: 60 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)