
4" Square Exposed Work Cover, (2) Duplex Receptacles
Item #: 27019
Cat #: 907C
UPC: 050169999974
Documents & Guides
4" Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Sign In or Register to view pricing and more.
Hubbell-Raco
232RAC 4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 443394
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4" Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
RACO® exposed work covers include required hardware for mounting the receptacle(s)RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed cornersHardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructionsUL listed
Also known as: 050169999974, 907C, RS Quad Cover, Industrial raised quad cover, RS88, raised p88, 4-S rise 82, IRC, RIC quad
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 6.500 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 6.500 in³ |
Customer Reviews
No reviews for this product
(0)