Horizontal Bend Barrier, 6" Side Rail Height, Stainless Steel, 6' Long
Item #:
270187
Cat #:
75SS6-90HBFL
UPC:
781011326876
Sign In or Register to view pricing and more.
Documents & Guides
Horizontal Bend Barrier, 6" Side Rail Height, Stainless Steel, 6' Long
Overview
Horizontal Bend Barrier, 6" Side Rail Height, Stainless Steel, 6' Long
Also known as: 781011326876, 75SS6-90HBFL
Specifications
Length: | 12 ft |
Material: | Aluminum |
Angle: | 90° |
Length: | 12 ft |
Angle: | 90° |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)