thermal overload relays, TeSys Deca, 90...150A, class 10

Item #: 270176

Cat #: LR9D5369

UPC: 785901787938

thermal overload relays, TeSys Deca, 90...150A, class 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

thermal overload relays, TeSys Deca, 90...150A, class 10
LR9D5369 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor. With a thermal range 90-150A, selectable tripping class 10-10A and phase unbalance protection, it protects motors 55 to 75kW@400V. LR9D5369 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor. With a thermal setting range 90-150A, a selectable tripping class 10-10A and phase unbalance detection, it protects motors 55 to 75kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it's multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection, electronic type, with phase unbalance protection (differential), self powered (no external power supply needed). To be combined with Tesys LC1D115-D150 contactors. Light and compact, 120mm wide. Manual control with test & reset buttons, manual / automatic reset selector. High accuracy, temperature compensated to keep a precise tripping over the ambient temperature range. Selectable tripping class 10 or 10A. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. 90% reduction in energy dissipation compared to a thermal overload relay.
Also known as: 785901787938, LR9D5369

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Amps Range: 90 - 150
Phase: 3
Class: 10
Mounting: Contactor
Standards: California Proposition 65
Amps Range: 90 - 150
Poles: 3
Type: Thermal, IEC, Overload Relay
Volts AC: 600
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)