![Eaton Bussmann series fast-acting fuse Eaton Bussmann series fast-acting fuse](https://rexel-cdn.com/products/image.jpg?i=527ABD42-EC2B-492D-AE7E-5C69AC41AE56&f=420)
Eaton Bussmann series fast-acting fuse
Item #: 27014
Cat #: GLR-1
UPC: 051712716215
Sign In or Register to view pricing and more.
Documents & Guides
1A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Overview
1A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716215, GLR-1
Specifications
Mounting: | Panel |
Length: | 2 1/4 in |
Speed: | Fast Acting |
Amps: | 1 |
Volts AC: | 300 |
Diameter: | 0.630 in |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Speed: | Fast Acting |
Volts AC: | 300 |
Interrupt Rating DC: | 10 kA |
Length: | 2 1/4 in |
Amps: | 1 |
Diameter: | 0.630 in |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)