Transformer, Control, 50VA, 480-120VAC, Open, 1PH

Item #: 270071

Cat #: LA9TFD32T

UPC: 785901645627

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 50 VA, 480 - 120 Volt AC, Open, 1-Phase

Overview

Transformer, Control, 50 VA, 480 - 120 Volt AC, Open, 1-Phase
Also known as: 785901645627, LA9TFD32T

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 480
Volt Amps: 50
Phase: 1
Primary Voltage: 480
Type: Industrial Control, Transformer
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)