90MM X 90MM RED+YELLOW OPER. 4 HOLE MTG.

Item #: 270038

Cat #: KDF3PZ

UPC: 785901326601

Sign In or Register to view pricing and more.

Overview

90MM X 90MM RED+YELLOW OPER. 4 HOLE MTG.
Also known as: 785901326601, KDF3PZ

Specifications

Size: 90 x 90 mm
Type: Handle
IP/NEMA Rating: IP65
Standards: California Proposition 65
Size: 90 x 90 mm
IP/NEMA Rating: IP65
Type: Handle
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)