
U-Bolt with Hex Nut, 2", Heavy Duty, Mechanically Galvanized
Item #: 27003
Cat #: UBC200
UPC: 781381314640
Documents & Guides
Heavy-Duty U-Bolt with Hex Nuts. Size: 2". Thread Size: 3/8"-16. Mechanically Galvanized. For use with Rigid, IMC, EMT. Package Quantity: 50.
Sign In or Register to view pricing and more.
Overview
Heavy-Duty U-Bolt with Hex Nuts. Size: 2". Thread Size: 3/8"-16. Mechanically Galvanized. For use with Rigid, IMC, EMT. Package Quantity: 50.
Also known as: 781381314640, UBC200
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Length: | 4 3/8 in |
Diameter: | 3/8 in |
Length: | 4 3/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)