4/0 AWG Aluminum Compression Lug

Item #: 270024

Cat #: BLUA-4/0D2

UPC: 785037235686

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 2-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.
The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037235686, BLUA-4/0D2

Specifications

Color: White
Mounting: 2-Hole
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: White
Material: Aluminum
Allowable Gauge Range: 4/0
Mounting: 2-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)