Solid Neutral Kit, I-Line Panelboard, HCP, 1200A, 14 AWG - 750kcmil, Mechanical, SN

Item #: 269985

Cat #: HCW12SN

UPC: 785901028802

Solid Neutral Kit, I-Line Panelboard, HCP, 1200 Amp, 14 AWG - 750 kcmil, Mechanical, SN
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solid Neutral Kit, I-Line Panelboard, HCP, 1200 Amp, 14 AWG - 750 kcmil, Mechanical, SN
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139.
Also known as: 785901028802, HCW12SN

Specifications

Type: Neutral Kit
Amps: 1200
Standards: California Proposition 65
Allowable Gauge Range: 14 - 750
Type: Neutral Kit
Standards: California Proposition 65
Amps: 1200
Allowable Gauge Range: 14 - 750

Customer Reviews

No reviews for this product
(0)