Auxiliary Contact Block, 2.5A, 600VAC, Side Mount, 1NO/NO

Item #: 269979

Cat #: GVAD1010

UPC: 785901212416

Sign In or Register to view pricing and more.
Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 2 Pole, Side Mount, 1 Normally Open, 1 Normally Open, Fault Signaling, Contact, for GV2-3 Manual Starters

Overview

Auxiliary Contact Block, 2.5 Amp, 600 Volt AC, 2 Pole, Side Mount, 1 Normally Open, 1 Normally Open, Fault Signaling, Contact, for GV2-3 Manual Starters
Also known as: 785901212416, GVAD1010

Specifications

Mounting: Side
Volts AC: 600
Type: Auxiliary Contact
Amps: 2.500
Standards: California Proposition 65
Mounting: Side
Type: Auxiliary Contact
Standards: California Proposition 65
Volts AC: 600
Amps: 2.500

Customer Reviews

No reviews for this product
(0)