MINIATURE CIRCUIT BREAKER 480Y/277V 60A

Item #: 269878

Cat #: EJB34060

UPC: 785901335245

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 60A,60A,65kA,Bolt-On,E frame,E-Frame,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 60A,60A,65kA,Bolt-On,E frame,E-Frame,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E Frame, circuit breaker, 60 A, 3 pole, 480Y/277 V, 65/100 kA, bolt on
Also known as: 785901335245, EJB34060

Specifications

Mounting: Panel
Poles: 3
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 277, 480Y
Standards: California Proposition 65
Poles: 3
Amps: 60
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)