Breaker, Bolt On, 3P, 30A, 480Y/277VAC, 65kAIC, Thermal Magnetic

Item #: 269870

Cat #: EJB34030

UPC: 785901435327

Sign In or Register to view pricing and more.
Breaker, Bolt On, 3 Pole, 30 Amp,480Y/ 277 Volt AC, 65 kAIC

Overview

Breaker, Bolt On, 3 Pole, 30 Amp,480Y/ 277 Volt AC, 65 kAIC
Also known as: 785901435327, EJB34030

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 30
Standards: California Proposition 65
Poles: 3
Amps: 30
Volts AC: 277, 480Y
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)