This product may not be available in all locations.
2
more
Breaker, Bolt On, 3P, 25A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Item #: 269864
Cat #: EJB34025
UPC: 785901128830
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 25 Amp,480Y/ 277 Volt AC, 65 kAIC
Overview
Breaker, Bolt On, 3 Pole, 25 Amp,480Y/ 277 Volt AC, 65 kAIC
Also known as: 785901128830, EJB34025
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 25 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 25 |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)